USA SEALING
USA SEALING
ZUSA-TF-VAC-103
USA SEALING USA SEALING
描述
USA SEALING ZUSA-TF-VAC-103
Flexible Hose For Vacuum Fitting, 24" Length, 2" Tube, Designed for Use in Ultra High Vacuum Applications, These Fittings Have a Center Ring That is Specifically Designed For These Applications, Connected With a Clamp and Another Quick-Clamp Fitting Which Provides Easy Access to The Process Line, These Fittings are Also Known as NW, KF and QF Fittings
制造商部件号
ZUSA-TF-VAC-103
BDI部件号
23745848
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%B6%B2%E5%8E%8B/%E8%BD%AF%E7%AE%A1-%E6%8C%A0%E6%80%A7%E7%AE%A1/%E8%BD%AF%E7%AE%A1/ZUSA-TF-VAC-103/p/23745848
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0193005174606
重量 / Kilogram
0.765
Product Group - BDI
F02192
名称
Hose
关键字串
Flexible
产品明细
Flexible Hose
产品规格
Flexible Hose For Vacuum Fitting, 24" Length, 2" Tube
详细描述
Flexible Hose For Vacuum Fitting, 24" Length, 2" Tube, Designed for Use in Ultra High Vacuum Applications, These Fittings Have a Center Ring That is Specifically Designed For These Applications, Connected With a Clamp and Another Quick-Clamp Fitting Which Provides Easy Access to The Process Line, These Fittings are Also Known as NW, KF and QF Fittings