USA SEALING
USA SEALING
ZUSA-TF-VAC-104
USA SEALING USA SEALING
描述
USA SEALING ZUSA-TF-VAC-104
Rigid Hose For Vacuum Fitting, 2-3/16" Length, 3/4" Tube, Designed for Use in Ultra High Vacuum Applications, These Fittings Have a Center Ring That is Specifically Designed For These Applications, Connected With a Clamp and Another Quick-Clamp Fitting Which Provides Easy Access to The Process Line, These Fittings are Also Known as NW, KF and QF Fittings
制造商部件号
ZUSA-TF-VAC-104
BDI部件号
23745852
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%B6%B2%E5%8E%8B/%E8%BD%AF%E7%AE%A1-%E6%8C%A0%E6%80%A7%E7%AE%A1/%E8%BD%AF%E7%AE%A1/ZUSA-TF-VAC-104/p/23745852
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0193005174613
重量 / Kilogram
0.09
Product Group - BDI
F02192
名称
Hose
关键字串
Rigid
产品明细
Rigid Hose
产品规格
Rigid Hose For Vacuum Fitting, 2-3/16" Length, 3/4" Tube
详细描述
Rigid Hose For Vacuum Fitting, 2-3/16" Length, 3/4" Tube, Designed for Use in Ultra High Vacuum Applications, These Fittings Have a Center Ring That is Specifically Designed For These Applications, Connected With a Clamp and Another Quick-Clamp Fitting Which Provides Easy Access to The Process Line, These Fittings are Also Known as NW, KF and QF Fittings