https://www.bdiexpress.com/medias/INDXXXXXXXXX-25350920-300x300.jpg?context=bWFzdGVyfHJvb3R8ODU5MHxpbWFnZS9qcGVnfGFHRmxMMmhqTkM4eE1ESTVORFU1TlRjME56ZzNNQzlKVGtSWVdGaFlXRmhZV0ZoZk1qVXpOVEE1TWpCZk16QXdlRE13TUM1cWNHY3xjNDJmN2YxOTZiYmYyZGIzZmUzMTExMGZkMjk1OWRlZDRlMWZmZmM0NDQ3ZTBiNDM0NmUwYjJmNzExNWViM2M2
https://www.bdiexpress.com/medias/INDXXXXXXXXX-25350920-300x300.jpg?context=bWFzdGVyfHJvb3R8ODU5MHxpbWFnZS9qcGVnfGFHRmxMMmhqTkM4eE1ESTVORFU1TlRjME56ZzNNQzlKVGtSWVdGaFlXRmhZV0ZoZk1qVXpOVEE1TWpCZk16QXdlRE13TUM1cWNHY3xjNDJmN2YxOTZiYmYyZGIzZmUzMTExMGZkMjk1OWRlZDRlMWZmZmM0NDQ3ZTBiNDM0NmUwYjJmNzExNWViM2M2
PIAB MATERIAL HAND.
PIAB MATERIAL HAND.
01.28.719
PIAB MATERIAL HAND. PIAB MATERIAL HAND.
描述
PIAB MATERIAL HAND. 01.28.719
Multiple Port Fitting; TPU/HNBR/AL/NBR Material; -4 to 176 Degree F Temperature; 0.127Nl/S Pump Flow/Cup Minimum
制造商部件号
01.28.719
BDI部件号
25350920
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%B6%B2%E5%8E%8B/%E9%85%8D%E4%BB%B6-%E9%80%82%E9%85%8D%E5%99%A8/01-28-719/p/25350920
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
F02172
名称
Fitting
关键字串
Multiple Port
产品明细
Multiple Port Fitting
产品规格
TPU/HNBR/AL/NBR Material; -4 to 176 Degree F Temperature; 0.127Nl/S Pump Flow/Cup Minimum
详细描述
Multiple Port Fitting; TPU/HNBR/AL/NBR Material; -4 to 176 Degree F Temperature; 0.127Nl/S Pump Flow/Cup Minimum

