

BDI APPROVED FL POWR
BDI APPROVED FL POWR
1/4-28 45D
BDI APPROVED FL POWR BDI APPROVED FL POWR
描述
BDI APPROVED FL POWR 1/4-28 45D
Grease Fitting; Thread Forming; Taper Thread; 45 Angle; 1/4-28 Thread; Steel; Zy; SAE J534; Check-Surface Ball; Oal-0.81; Shank-0.19 Standard; Drive-3/8" Hex
制造商部件号
1/4-28 45D
BDI部件号
21468292
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%B6%B2%E5%8E%8B/%E9%85%8D%E4%BB%B6-%E9%80%82%E9%85%8D%E5%99%A8/1-4-28-45D/p/21468292
单价(不含税)
请求报价
BDIExpress
|
BDI- 美国 | 2,739 |
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0.01
Product Group - BDI
F02172
名称
Fitting
关键字串
Grease
重量/磅
0.0153
产品明细
Grease Fitting
产品规格
Grease Fitting; Thread Forming; Taper Thread; 45 Angle; 1/4-28 Thread; Steel; Zy; SAE J534; Check-Surface Ball; Oal-0.81; Shank-0.19 Standard; Drive-3/8" Hex
详细描述
Grease Fitting; Thread Forming; Taper Thread; 45 Angle; 1/4-28 Thread; Steel; Zy; SAE J534; Check-Surface Ball; Oal-0.81; Shank-0.19 Standard; Drive-3/8" Hex