

INTEVA HYDRA VAL
INTEVA HYDRA VAL
103.22123BD
INTEVA HYDRA VAL INTEVA HYDRA VAL
描述
INTEVA 103.22123BD ; 自动化产品/接头
Quick Coupling; Coupler X 1/2" FNPT Thread; 42MM Outside Diameter; 74MM Length; Poppet Valve Type; 316 Stainless Steel; Viton Seal; 260Bar Maximum Operating Pressure; Hydraulic Oil Fluid
制造商部件号
INTEVA 103.22123BD
BDI部件号
25087869
详情
请求报价
CNY
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%B6%B2%E5%8E%8B/%E9%85%8D%E4%BB%B6-%E9%80%82%E9%85%8D%E5%99%A8/103-22123BD/p/25087869
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
F02172
名称
Coupling
关键字串
Quick
产品明细
Quick Coupling
产品规格
Coupler X 1/2" FNPT Thread; 42MM Outside Diameter; 74MM Length; Poppet Valve Type; 316 Stainless Steel; Viton Seal; 260Bar Maximum Operating Pressure; Hydraulic Oil Fluid
详细描述
Quick Coupling; Coupler X 1/2" FNPT Thread; 42MM Outside Diameter; 74MM Length; Poppet Valve Type; 316 Stainless Steel; Viton Seal; 260Bar Maximum Operating Pressure; Hydraulic Oil Fluid