https://www.bdiexpress.com/medias/INDXXXXXXXXX-25134405-300X300.jpg?context=bWFzdGVyfHJvb3R8MjI2NDh8aW1hZ2UvanBlZ3xhREUwTDJnMFppOHhNREUwTWpJd05UZ3pOek0wTWk5SlRrUllXRmhZV0ZoWVdGaGZNalV4TXpRME1EVmZNekF3V0RNd01DNXFjR2N8NTJlNzIwYWFmYWQwYTk4NTI0NTJiNjQ1MDVhMDYzNGMyNTg3NTIwN2JjNmE2YjE0MWEwZDkxMjU4ODgxYThhOQ
PERMA
PERMA
104821
PERMA PERMA
描述
PERMA 104821
Tube Connector; 1/4" Female Thread; 100 Degree C Temperature; Brass Nickel Plated Material
制造商部件号
104821
BDI部件号
25134405
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%B6%B2%E5%8E%8B/%E9%85%8D%E4%BB%B6-%E9%80%82%E9%85%8D%E5%99%A8/104821/p/25134405
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
F02172
名称
Connector
关键字串
Tube
产品明细
Tube Connector
产品规格
1/4" Female Thread; 100 Degree C Temperature; Brass Nickel Plated Material
详细描述
Tube Connector; 1/4" Female Thread; 100 Degree C Temperature; Brass Nickel Plated Material