https://www.bdiexpress.com/medias/INDXXXXXXXXX-27493572-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkwNjZ8aW1hZ2UvanBlZ3xhREEyTDJobE9DOHhNRFV3TnpRMk1UTTJNVFk1TkM5SlRrUllXRmhZV0ZoWVdGaGZNamMwT1RNMU56SmZNekF3ZURNd01DNXFjR2N8OGZhM2Q5MzI3MTg2ZDc1Y2FmZDNlZTc0Yjc4YTc0MTI0NGM1NGEzNDkxMTExYjhkMzBlYzkyOWM4NWFiMjJjNQ
MERIT BRASS
MERIT BRASS
106-202012
MERIT BRASS MERIT BRASS
描述
MERIT BRASS 106-202012
Pipe Tee; Reducing; 1-1/4" FNPT X 1-1/4" FNPT X 3/4" FNPT Thread Size; 2.78" Length; Brass; Leaded; 125PSI Pressure Rating
制造商部件号
106-202012
BDI部件号
27493597
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%B6%B2%E5%8E%8B/%E9%85%8D%E4%BB%B6-%E9%80%82%E9%85%8D%E5%99%A8/106-202012/p/27493597
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0671404001636
重量 / Kilogram
0.85
Product Group - BDI
F02172
名称
Tee
关键字串
Pipe
重量/磅
0.85
产品明细
Pipe Tee
产品规格
Reducing; 1-1/4" FNPT X 1-1/4" FNPT X 3/4" FNPT Thread Size; 2.78" Length; Brass; Leaded; 125PSI Pressure Rating
详细描述
Pipe Tee; Reducing; 1-1/4" FNPT X 1-1/4" FNPT X 3/4" FNPT Thread Size; 2.78" Length; Brass; Leaded; 125PSI Pressure Rating