CLIPPARD INSTRUMENT
CLIPPARD INSTRUMENT
11750-2-PKG
CLIPPARD INSTRUMENT CLIPPARD INSTRUMENT
描述
CLIPPARD INSTRUMENT 11750-2-PKG
Hose Fitting; Connector; Barb; 1/16" Hose Inside Diameter; 0.046" Flow Diameter; #3-56 Thread; Brass; 0.187" Length; 1/8" Hex
制造商部件号
11750-2-PKG
BDI部件号
21482419
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%B6%B2%E5%8E%8B/%E9%85%8D%E4%BB%B6-%E9%80%82%E9%85%8D%E5%99%A8/11750-2-PKG/p/21482419
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
F02172
名称
Fitting
关键字串
Hose
产品明细
Hose Fitting
产品规格
Connector; Barb; 1/16" Hose Inside Diameter; 0.046" Flow Diameter; #3-56 Thread; Brass; 0.187" Length; 1/8" Hex
详细描述
Hose Fitting; Connector; Barb; 1/16" Hose Inside Diameter; 0.046" Flow Diameter; #3-56 Thread; Brass; 0.187" Length; 1/8" Hex


