

GATES
GATES
12G-12FL90M-TCX
GATES GATES
描述
GATES 12G-12FL90M-TCX
Hose Coupling; Mega Crimp; Bite-The-Wire Crimp; Full-Torque Nut; 0.752" Hose Inside Diameter; Flange To Code 61 O-Ring Fitting Type; Bent Tube Configuration; 90 Deg Angle; Steel; TuffCoat Xtreme Plated; O-Ring Seal Type; Flange Groove O-Ring Location; 0.27" Flange Thickness; 1.5" Flange Diameter; No.12 FL End Connection; 2.531" Cutoff Size; 4.539" Length2.283" Drop Size
制造商部件号
12G-12FL90M-TCX
BDI部件号
20534288
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%B6%B2%E5%8E%8B/%E9%85%8D%E4%BB%B6-%E9%80%82%E9%85%8D%E5%99%A8/12G-12FL90M-TCX/p/20534288
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0770075645245
重量 / Kilogram
0.24
Product Group - BDI
F02172
名称
Coupling
关键字串
Hose
制造商货号
G25315-1212T
制造商内部编号
732150155
重量/磅
0.52
产品明细
Hose Coupling
产品规格
Mega Crimp; Bite-The-Wire Crimp; Full-Torque Nut; 0.752" Hose Inside Diameter; Flange To Code 61 O-Ring Fitting Type; Bent Tube Configuration; 90 Deg Angle; Steel; TuffCoat Xtreme Plated; O-Ring Seal Type; Flange Groove O-Ring Location; 0.27" Flange Thickness; 1.5" Flange Diameter; No.12 FL End Connection; 2.531" Cutoff Size; 4.539" Length2.283" Drop Size
详细描述
Hose Coupling; Mega Crimp; Bite-The-Wire Crimp; Full-Torque Nut; 0.752" Hose Inside Diameter; Flange To Code 61 O-Ring Fitting Type; Bent Tube Configuration; 90 Deg Angle; Steel; TuffCoat Xtreme Plated; O-Ring Seal Type; Flange Groove O-Ring Location; 0.27" Flange Thickness; 1.5" Flange Diameter; No.12 FL End Connection; 2.531" Cutoff Size; 4.539" Length2.283" Drop Size