https://www.bdiexpress.com/medias/INDXXXXXXXXX-605-13975-300x300.jpg?context=bWFzdGVyfHJvb3R8MzM0Njl8aW1hZ2UvanBlZ3xhR1ZpTDJnME15OHhNRFExTURrd01UWTJNemMzTkM5SlRrUllXRmhZV0ZoWVdGaGZOakExWHpFek9UYzFYek13TUhnek1EQXVhbkJufDA2MTUxODM5YWM3NDcwNzhmNDlmNzkxODlkMjM1MDRjNTAyNzc2M2E0YmVjODMyYjY4MjU2ZTAyMGNmYjkyN2M
https://www.bdiexpress.com/medias/INDXXXXXXXXX-605-13975-300x300.jpg?context=bWFzdGVyfHJvb3R8MzM0Njl8aW1hZ2UvanBlZ3xhR1ZpTDJnME15OHhNRFExTURrd01UWTJNemMzTkM5SlRrUllXRmhZV0ZoWVdGaGZOakExWHpFek9UYzFYek13TUhnek1EQXVhbkJufDA2MTUxODM5YWM3NDcwNzhmNDlmNzkxODlkMjM1MDRjNTAyNzc2M2E0YmVjODMyYjY4MjU2ZTAyMGNmYjkyN2M
PRECISION BRAND PROD
PRECISION BRAND PROD
13975
PRECISION BRAND PROD PRECISION BRAND PROD
描述
PRECISION BRAND PROD 13975
Grease Fitting Kit; 95 Piece; Steel Material; Includes 20 Each of 6MM X 1MM X Straight, 10 Each of 6MM X 1MM X 45 Deg, 10 Each of 6MM X 1MM X 90 Deg, 20 Each of 8MM X 1MM X Straight, 10 Each of 8MM X 1MM X 45 Deg, 10 Each of 8MM X 1MM X 90 Deg, 5 Each of 10MM X 1MM X Straight, 5 Each of 10MM X 1MM X 45 Deg and 5 Each of 10MM X 1MM X 90 Deg Grease Fitting; Handy Kit For Shop Toolroom or Toolbox
制造商部件号
13975
BDI部件号
18243822
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%B6%B2%E5%8E%8B/%E9%85%8D%E4%BB%B6-%E9%80%82%E9%85%8D%E5%99%A8/13975/p/18243822
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
EAN条码
0698158139750
重量 / Kilogram
0.644
Product Group - BDI
F02172
名称
Kit
关键字串
Grease Fitting
制造商内部编号
13975
产品明细
Grease Fitting Kit
产品规格
95 Piece; Steel Material
详细描述
Grease Fitting Kit; 95 Piece; Steel Material; Includes 20 Each of 6MM X 1MM X Straight, 10 Each of 6MM X 1MM X 45 Deg, 10 Each of 6MM X 1MM X 90 Deg, 20 Each of 8MM X 1MM X Straight, 10 Each of 8MM X 1MM X 45 Deg, 10 Each of 8MM X 1MM X 90 Deg, 5 Each of 10MM X 1MM X Straight, 5 Each of 10MM X 1MM X 45 Deg and 5 Each of 10MM X 1MM X 90 Deg Grease Fitting; Handy Kit For Shop Toolroom or Toolbox

