https://www.bdiexpress.com/medias/INDXXXXXXXXX-166-143-D22-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYxMjR8aW1hZ2UvanBlZ3xhRFUxTDJnNE55OHhNRFEyTVRZeU1UVTFNVEV6TkM5SlRrUllXRmhZV0ZoWVdGaGZNVFkyWHpFME0xOUVNakpmTXpBd2VETXdNQzVxY0djfDZmZmJkYjJmODJhNDQxOGMwMjZlOWI4N2U2NGY5MGMyZTk0YWRlYjkyZTg2ZjQ3YWRlYmU4OTkzODdiY2VmNDM
https://www.bdiexpress.com/medias/INDXXXXXXXXX-166-143-D22-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYxMjR8aW1hZ2UvanBlZ3xhRFUxTDJnNE55OHhNRFEyTVRZeU1UVTFNVEV6TkM5SlRrUllXRmhZV0ZoWVdGaGZNVFkyWHpFME0xOUVNakpmTXpBd2VETXdNQzVxY0djfDZmZmJkYjJmODJhNDQxOGMwMjZlOWI4N2U2NGY5MGMyZTk0YWRlYjkyZTg2ZjQ3YWRlYmU4OTkzODdiY2VmNDM
COILHOSE PNEUMATICS
COILHOSE PNEUMATICS
143
COILHOSE PNEUMATICS COILHOSE PNEUMATICS
描述
COILHOSE PNEUMATICS 143
Air Hose Fitting; Brass Body Material; Female/Hose Barb Connection Type; 1/4" Female Quick; 1/4" Male Barb/Hose; Inch Measuring System; Straight Shape
制造商部件号
143
BDI部件号
22197319
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%B6%B2%E5%8E%8B/%E9%85%8D%E4%BB%B6-%E9%80%82%E9%85%8D%E5%99%A8/143/p/22197319
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
EAN条码
0029292114967
重量 / Kilogram
0.09
Product Group - BDI
F02172
名称
Fitting
关键字串
Air Hose
重量/磅
0.18
产品明细
Air Hose Fitting
产品规格
Brass Body Material; Female/Hose Barb Connection Type; 1/4" Female Quick; 1/4" Male Barb/Hose; Inch Measuring System; Straight Shape
详细描述
Air Hose Fitting; Brass Body Material; Female/Hose Barb Connection Type; 1/4" Female Quick; 1/4" Male Barb/Hose; Inch Measuring System; Straight Shape

