DEUBLIN
DEUBLIN
1500-000
DEUBLIN DEUBLIN
描述
DEUBLIN 1500-000
Hydraulic Union; Rotary; 3/8" NPT; Right Hand Direction; Aluminum Housing; 1500RPM Speed; 150PSI Pressure; Full Media Flow; Carbon Graphite/Cast Iron Seal; One Passage; Low Torque; 250 Degree F Temperature
制造商部件号
1500-000
BDI部件号
21485929
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%B6%B2%E5%8E%8B/%E9%85%8D%E4%BB%B6-%E9%80%82%E9%85%8D%E5%99%A8/1500-000/p/21485929
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
3.08
Product Group - BDI
F02172
名称
Union
关键字串
Hydraulic
产品明细
Hydraulic Union
产品规格
Rotary; 3/8" NPT; Right Hand Direction; Aluminum Housing; 1500RPM Speed; 150PSI Pressure; Full Media Flow; Carbon Graphite/Cast Iron Seal; One Passage; Low Torque; 250 Degree F Temperature
详细描述
Hydraulic Union; Rotary; 3/8" NPT; Right Hand Direction; Aluminum Housing; 1500RPM Speed; 150PSI Pressure; Full Media Flow; Carbon Graphite/Cast Iron Seal; One Passage; Low Torque; 250 Degree F Temperature