https://www.bdiexpress.com/medias/INDXXXXXXXXX-25186336-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUyNjJ8aW1hZ2UvanBlZ3xhR1V5TDJneE9TOHhNREk1TnpZMk1qRTNOek14TUM5SlRrUllXRmhZV0ZoWVdGaGZNalV4T0RZek16WmZNekF3ZURNd01DNXFjR2N8ZDIwOWZmMDRlYjIxYWNhNjk5ZThlZDcyMWNiYTUwYWQ0NTgzZjQzYmJhZDYyYjhkZmIxMDk0ZjQ1ZmU1NjE0Ng
https://www.bdiexpress.com/medias/INDXXXXXXXXX-25186336-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUyNjJ8aW1hZ2UvanBlZ3xhR1V5TDJneE9TOHhNREk1TnpZMk1qRTNOek14TUM5SlRrUllXRmhZV0ZoWVdGaGZNalV4T0RZek16WmZNekF3ZURNd01DNXFjR2N8ZDIwOWZmMDRlYjIxYWNhNjk5ZThlZDcyMWNiYTUwYWQ0NTgzZjQzYmJhZDYyYjhkZmIxMDk0ZjQ1ZmU1NjE0Ng
DEUBLIN
DEUBLIN
157-000-062
DEUBLIN DEUBLIN
描述
DEUBLIN 157-000-062
Rotary Union; 1"-14 UNS Right Hand Rotor Connection; 1/2"-14 NPT Housing Connection; Water Fluid; 10Bar Maximum Pressure; 200 Degree F Maximum Temperature; 57.2MM Outside Diameter; 101.6MM Length; Forged Brass Housing
制造商部件号
157-000-062
BDI部件号
25200037
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%B6%B2%E5%8E%8B/%E9%85%8D%E4%BB%B6-%E9%80%82%E9%85%8D%E5%99%A8/157-000-062/p/25200037
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
F02172
名称
Union
关键字串
Rotary
产品明细
Rotary Union
产品规格
1"-14 UNS Right Hand Rotor Connection; 1/2"-14 NPT Housing Connection; Water Fluid; 10Bar Maximum Pressure; 200 Degree F Maximum Temperature; 57.2MM Outside Diameter; 101.6MM Length; Forged Brass Housing
详细描述
Rotary Union; 1"-14 UNS Right Hand Rotor Connection; 1/2"-14 NPT Housing Connection; Water Fluid; 10Bar Maximum Pressure; 200 Degree F Maximum Temperature; 57.2MM Outside Diameter; 101.6MM Length; Forged Brass Housing

