对不起,您的国家不支持在线购买。
Close

在线管理报价仅限于企业账户用户。您仍然可以请求报价,但是报价会通过邮件发送给您。

升级成企业账户,获得高级选项和个人服务

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
很快您将无法在IE浏览器上运行BDIExpress。

微软将中断并放弃对IE浏览器的支持。微软建议切换到Microsoft Edge浏览器。



或点击下方以下载其他浏览器 
 

1844-156 https://www.bdiexpress.com/medias/INDQAPXXXXXX-1844-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA2Mjd8aW1hZ2UvanBlZ3xhRFV4TDJnMU9TOHhNRFV4TmpJNU9UZzBNVFUyTmk5SlRrUlJRVkJZV0ZoWVdGaGZNVGcwTkY4ek1EQjRNekF3TG1wd1p3fGRjNDFmOTIxOWQ3MmI4NmZhYTEzNDE3NGY1ZTYxMWU3YzJmODEyY2I0MDg4ZGY0NjcxNjI4ODBhMTU0ZTE1YWY
23705712 配件/适配器 

QA1 PRECISION PROD QA1 PRECISION PROD

1844-156

描述

QA1 PRECISION PROD 1844-156

Tube Adapter; 3/8-24 Thread Size; 7/8" Outside Diameter; 0.065" Wall Thickness; Left Hand; Alloy Steel

制造商部件号

1844-156

BDI部件号
23705712

详情

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability 单价(不含税) 请求报价 BDIExpress
订购量

库存

BDI-中国:

品牌
制造商名称
QA1 PRECISION PRODUCTS
最低订购量
EAN条码
0806990151193
重量 / Kilogram
0.156
Product Group - BDI
F02172
名称
Adapter
关键字串
Tube
重量/磅
0.344
产品明细
Tube Adapter
产品规格
3/8-24 Thread Size; 7/8" Outside Diameter; 0.065" Wall Thickness; Left Hand; Alloy Steel
详细描述
Tube Adapter; 3/8-24 Thread Size; 7/8" Outside Diameter; 0.065" Wall Thickness; Left Hand; Alloy Steel