MIDLAND METAL
MIDLAND METAL
20-020
MIDLAND METAL MIDLAND METAL
描述
MIDLAND METAL 20-020
Tube Connector; Brass PTC Fitting; 3/8" Tube OD; Union Connector; 1.44" Overall Length; 0.56" Body Size; 0.06LBS Approximate Weight
制造商部件号
20-020
BDI部件号
21594289
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%B6%B2%E5%8E%8B/%E9%85%8D%E4%BB%B6-%E9%80%82%E9%85%8D%E5%99%A8/20-020/p/21594289
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0.03
Product Group - BDI
F02172
名称
Connector
关键字串
Tube
产品明细
Tube Connector
产品规格
Brass PTC Fitting; 3/8" Tube OD; Union Connector; 1.44" Overall Length; 0.56" Body Size; 0.06LBS Approximate Weight
详细描述
Tube Connector; Brass PTC Fitting; 3/8" Tube OD; Union Connector; 1.44" Overall Length; 0.56" Body Size; 0.06LBS Approximate Weight