LEGRIS
LEGRIS
207P-4
LEGRIS LEGRIS
描述
PARKER 207P-4 ; 自动化产品/部件
Pipe Coupling; 1/4" FNPT X 1/4" FNPT; 3/4" Hex; 1.12" Length; 0.441" Flow Diameter; 1000PSI Maximum Pressure; -65 to 250 Degree F Temperature; Fair Resistance
制造商部件号
207P-4
BDI部件号
20217862
详情
请求报价
CNY
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/cn/zh/Categories/%E6%B6%B2%E5%8E%8B/%E9%85%8D%E4%BB%B6-%E9%80%82%E9%85%8D%E5%99%A8/207P-4/p/20217862
单价(不含税)
请求报价
BDIExpress
|
BDI- 墨西哥 | 6 |
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0.041
Product Group - BDI
F02172
名称
Coupling
关键字串
Pipe Brass
产品明细
Pipe Coupling
产品规格
1/4" FNPT X 1/4" FNPT; 3/4" Hex; 1.12" Length; 0.441" Flow Diameter; 1000PSI Maximum Pressure; -65 to 250 Degree F Temperature; Fair Resistance
详细描述
Pipe Coupling; 1/4" FNPT X 1/4" FNPT; 3/4" Hex; 1.12" Length; 0.441" Flow Diameter; 1000PSI Maximum Pressure; -65 to 250 Degree F Temperature; Fair Resistance