28/940.011.A/25/35 ROBA-ES https://www.bdiexpress.com/medias/INDXXXXXXXXX-20079370-300x300.jpg?context=bWFzdGVyfHJvb3R8NDk1NHxpbWFnZS9qcGVnfGFHSTJMMmhoWWk4eE1EYzNNRE01TURNeE9URXpOQzlKVGtSWVdGaFlXRmhZV0ZoZk1qQXdOemt6TnpCZk16QXdlRE13TUM1cWNHY3xjNmNlMGYyODMzZDY4OTcxYWJiODNjNDk2NmVmNTllZDVjM2JlMTM0ODU4ZmI5MDdmNzQyOWIxMzMzZDEzYjJm
20079370 Fittings And Adapters 

MAYR POWER TRANS. MAYR POWER TRANS.

28/940.011.A/25/35 ROBA-ES

Description

MAYR POWER TRANS. 28/940.011.A/25/35 ROBA-ES

Pipe Coupling; Double-Jointed; Short; 25MM Dia1 X 35MM Dia2; Size 28

Part #

28/940.011.A/25/35 ROBA-ES

BDI #
20079370

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
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
MAYR POWER TRANSMISSION PROD.
Minimum Buy Quantity
N/A
UNSPSC
40172600
Weight / Kilogram
1.4
Product Group - BDI
M02236
Noun
Coupling
Keyword String
Pipe
Product Detail
Pipe Coupling
Product Specification
Pipe Coupling; Double-Jointed; Short; 25MM Dia1 X 35MM Dia2; Size 28
Long Description
Pipe Coupling; Double-Jointed; Short; 25MM Dia1 X 35MM Dia2; Size 28