CLIMAX METAL
CLIMAX METAL
2ISCC-037-037KW
CLIMAX METAL CLIMAX METAL
描述
CLIMAX METAL 2ISCC-037-037KW
Clamp Coupling; Two-Piece Industry Standard Clamping Couplings 2ISCC-Series; 3/8" X 3/8" Bore Size; 7/8" Outside Diameter; 1-3/8" Length; 6-32 X 3/8 Clamp Screw; Black Oxide Steel with Keyway; 2.6OZ Approximate Weight
制造商部件号
2ISCC-037-037KW
BDI部件号
193646
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%B6%B2%E5%8E%8B/%E9%85%8D%E4%BB%B6-%E9%80%82%E9%85%8D%E5%99%A8/2ISCC-037-037KW/p/193646
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0044861051085
重量 / Kilogram
0.074
Product Group - BDI
M02302
名称
Coupling
关键字串
Clamp
产品明细
Clamp Coupling
产品规格
Two-Piece Industry Standard Clamping Couplings 2ISCC-Series; 3/8" X 3/8" Bore Size; 7/8" Outside Diameter; 1-3/8" Length; 6-32 X 3/8 Clamp Screw; Black Oxide Steel with Keyway; 2.6OZ Approximate Weight
详细描述
Clamp Coupling; Two-Piece Industry Standard Clamping Couplings 2ISCC-Series; 3/8" X 3/8" Bore Size; 7/8" Outside Diameter; 1-3/8" Length; 6-32 X 3/8 Clamp Screw; Black Oxide Steel with Keyway; 2.6OZ Approximate Weight