对不起,您的国家不支持在线购买。
Close

在线管理报价仅限于企业账户用户。您仍然可以请求报价,但是报价会通过邮件发送给您。

升级成企业账户,获得高级选项和个人服务

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
很快您将无法在IE浏览器上运行BDIExpress。

微软将中断并放弃对IE浏览器的支持。微软建议切换到Microsoft Edge浏览器。



或点击下方以下载其他浏览器 
 

2ISCC-100-100 https://www.bdiexpress.com/medias/2ISCC-COLLAR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMxOTh8aW1hZ2UvanBlZ3xhRFZqTDJnNE15ODVPVGt5TURrNU16WTBPRGswTHpKSlUwTkRYME5QVEV4QlVsOHpNREI0TXpBd0xtcHdad3wwOWYzOWI2MTQxNmYyNDEyMGM3ZTY1YWY4Nzk4OWQ0YmM5OWU0YjA3MmNjMWM1MTkwN2QwYjUzYzBmNTc2YTBm
193691 配件/适配器 

CLIMAX METAL CLIMAX METAL

2ISCC-100-100

描述

CLIMAX METAL 2ISCC-100-100

Clamp Coupling; Two-Piece Industry Standard Clamping Couplings 2ISCC-Series; 1" X 1" Bore Size; 1-3/4" Outside Diameter; 3" Length; 1/4"-28 X 5/8" Clamp Screw; Black Oxide Steel; 23.6OZ Approximate Weight

制造商部件号

2ISCC-100-100

BDI部件号
193691

详情

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability 单价(不含税) 请求报价 BDIExpress
订购量

库存

BDI-中国:

品牌
制造商名称
RBC BEARINGS
最低订购量
EAN条码
0044861051320
重量 / Kilogram
0.668
Product Group - BDI
M02302
名称
Coupling
关键字串
Clamp
产品明细
Clamp Coupling
产品规格
Two-Piece Industry Standard Clamping Couplings 2ISCC-Series; 1" X 1" Bore Size; 1-3/4" Outside Diameter; 3" Length; 1/4"-28 X 5/8" Clamp Screw; Black Oxide Steel; 23.6OZ Approximate Weight
详细描述
Clamp Coupling; Two-Piece Industry Standard Clamping Couplings 2ISCC-Series; 1" X 1" Bore Size; 1-3/4" Outside Diameter; 3" Length; 1/4"-28 X 5/8" Clamp Screw; Black Oxide Steel; 23.6OZ Approximate Weight