https://www.bdiexpress.com/medias/INDXXXXXXXXX-025-314150-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA3ODN8aW1hZ2UvanBlZ3xhRGt5TDJoak5pOHhNRFF4T1RJMU1Ua3dORFUwTWk5SlRrUllXRmhZV0ZoWVdGaGZNREkxWHpNeE5ERTFNRjh6TURCNE16QXdMbXB3Wnd8OTk2YWVmNWMwN2JmZjk3YzEwYmUyODVkMGRkNDJkYzU1YjA2NzM4NjcwNjg1NzY4YWE3NDY5YjExOGQwNTk1Nw
ALEMITE PRODUCTS
ALEMITE PRODUCTS
314150
ALEMITE PRODUCTS ALEMITE PRODUCTS
描述
ALEMITE PRODUCTS 314150
Grease Fitting; Female Connection Type; 1/8" NPTF Female Thread; Midget Shape; 1/8" NPTF Nominal Thread Size
制造商部件号
314150
BDI部件号
18291639
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%B6%B2%E5%8E%8B/%E9%85%8D%E4%BB%B6-%E9%80%82%E9%85%8D%E5%99%A8/314150/p/18291639
单价(不含税)
请求报价
BDIExpress
|
BDI- 加拿大 | 3 |
产品详细信息
分类
最低订购量
无
EAN条码
0098468121191
重量 / Kilogram
0
Product Group - BDI
F02170
名称
Fitting
关键字串
Grease
制造商货号
025-314150
重量/磅
0.02
产品明细
Grease Fitting
产品规格
Female Connection Type; 1/8" NPTF Female Thread; Midget Shape; 1/8" NPTF Nominal Thread Size
详细描述
Grease Fitting; Female Connection Type; 1/8" NPTF Female Thread; Midget Shape; 1/8" NPTF Nominal Thread Size