

ALEMITE PRODUCTS
ALEMITE PRODUCTS
317850-3
ALEMITE PRODUCTS ALEMITE PRODUCTS
描述
ALEMITE PRODUCTS 317850-3
Grease Fitting; Grease Gun Hose; Extension; 36" Hose LG; 4800 PSI Operating; 12000 PSI Maximum; 1/8" NPTF
制造商部件号
317850-3
BDI部件号
19158999
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%B6%B2%E5%8E%8B/%E9%85%8D%E4%BB%B6-%E9%80%82%E9%85%8D%E5%99%A8/317850-3/p/19158999
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0098468123096
重量 / Kilogram
0.227
Product Group - BDI
F02192
名称
Fitting
关键字串
Grease
产品明细
Grease Fitting
产品规格
Grease Fitting; Grease Gun Hose; Extension; 36" Hose LG; 4800 PSI Operating; 12000 PSI Maximum; 1/8" NPTF
详细描述
Grease Fitting; Grease Gun Hose; Extension; 36" Hose LG; 4800 PSI Operating; 12000 PSI Maximum; 1/8" NPTF