https://www.bdiexpress.com/medias/INDXXXXXXXXX-15075130-300x300.jpg?context=bWFzdGVyfHJvb3R8NzA4OXxpbWFnZS9qcGVnfGFHSmhMMmhoWVM4eE1EYzJOVGd6T0RjME5UWXpNQzlKVGtSWVdGaFlXRmhZV0ZoZk1UVXdOelV4TXpCZk16QXdlRE13TUM1cWNHY3w1ODQ1NjRmNjUzMzVkMzE0MTlmY2JmYjhjZTI1NTZlNDUxODM3YmY0ZWVlZTFiYTNhMzI1ZDRjYTUyM2E0YzI5
https://www.bdiexpress.com/medias/INDXXXXXXXXX-15075130-300x300.jpg?context=bWFzdGVyfHJvb3R8NzA4OXxpbWFnZS9qcGVnfGFHSmhMMmhoWVM4eE1EYzJOVGd6T0RjME5UWXpNQzlKVGtSWVdGaFlXRmhZV0ZoZk1UVXdOelV4TXpCZk16QXdlRE13TUM1cWNHY3w1ODQ1NjRmNjUzMzVkMzE0MTlmY2JmYjhjZTI1NTZlNDUxODM3YmY0ZWVlZTFiYTNhMzI1ZDRjYTUyM2E0YzI5
PIAB MATERIAL HAND.
PIAB MATERIAL HAND.
32 50 085
PIAB MATERIAL HAND. PIAB MATERIAL HAND.
描述
PIAB MATERIAL HAND. 32 50 085
Adapter; Fitting G1/8" Male; With Mesh Filter
制造商部件号
32 50 085
BDI部件号
15075130
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%B6%B2%E5%8E%8B/%E9%85%8D%E4%BB%B6-%E9%80%82%E9%85%8D%E5%99%A8/32-50-085/p/15075130
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
F02170
名称
Adapter
关键字串
Pipe
产品明细
Pipe Adapter
产品规格
Adapter; Fitting G1/8" Male; With Mesh Filter
详细描述
Adapter; Fitting G1/8" Male; With Mesh Filter
