https://www.bdiexpress.com/medias/INDXXXXXXXXX-25123009-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkwOTV8aW1hZ2UvanBlZ3xhR1kxTDJnNVlpOHhNRE0zTkRBeU1UZzNNelk1TkM5SlRrUllXRmhZV0ZoWVdGaGZNalV4TWpNd01EbGZNekF3ZURNd01DNXFjR2N8MDJkYzQ5NjcyMzdmNTAzNjA2NjAzZjEwY2UzNTY4NGM0MzliNDE3Nzg0MDFmMzE4MGY0ZjExM2M0NDJhMzI1OQ
BANJO
BANJO
3DTV2
BANJO BANJO
描述
BANJO 3DTV2
Hose Fitting; 1-1/2" Hose Barb X 1-1/2" NPT Connection; 2-1/16" Hex Head Size; Polypropylene Material; -20 to 150 Degree F Temperature Range; Rigid Fitting Movement
制造商部件号
3DTV2
BDI部件号
25123009
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%B6%B2%E5%8E%8B/%E9%85%8D%E4%BB%B6-%E9%80%82%E9%85%8D%E5%99%A8/3DTV2/p/25123009
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
F02192
名称
Fitting
关键字串
Hose
产品明细
Hose Fitting
产品规格
1-1/2" Hose Barb X 1-1/2" NPT Connection; 2-1/16" Hex Head Size; Polypropylene Material; -20 to 150 Degree F Temperature Range; Rigid Fitting Movement
详细描述
Hose Fitting; 1-1/2" Hose Barb X 1-1/2" NPT Connection; 2-1/16" Hex Head Size; Polypropylene Material; -20 to 150 Degree F Temperature Range; Rigid Fitting Movement