https://www.bdiexpress.com/medias/INDXXXXXXXXX-27493741-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE3NzB8aW1hZ2UvanBlZ3xhR0l4TDJneU1TOHhNRFV3TnpRM01qTTNNVGMwTWk5SlRrUllXRmhZV0ZoWVdGaGZNamMwT1RNM05ERmZNekF3ZURNd01DNXFjR2N8ZDJhMzk2MzUxZGNiNjdjZjk0ODM1NTU2ZTI1OGFhMGJmYzQwMjE0MTE4ZmVlOWFlNjdhNDQ0MjIxM2ExZWJiNQ
MERIT BRASS
MERIT BRASS
414B-0602
MERIT BRASS MERIT BRASS
描述
MERIT BRASS 414B-0602
Pipe Bushing; Hex Head; 3/8" MNPT X 1/8" FNPT Thread Size; Stainless Steel; Grade 304; 1000LB Pressure Rating; Barstock
制造商部件号
414B-0602
BDI部件号
27493742
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%B6%B2%E5%8E%8B/%E9%85%8D%E4%BB%B6-%E9%80%82%E9%85%8D%E5%99%A8/414B-0602/p/27493742
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0671404030261
重量 / Kilogram
0.05
Product Group - BDI
F02172
名称
Bushing
关键字串
Pipe
重量/磅
0.05
产品明细
Pipe Bushing
产品规格
Hex Head; 3/8" MNPT X 1/8" FNPT Thread Size; Stainless Steel; Grade 304; 1000LB Pressure Rating; Barstock
详细描述
Pipe Bushing; Hex Head; 3/8" MNPT X 1/8" FNPT Thread Size; Stainless Steel; Grade 304; 1000LB Pressure Rating; Barstock