

TOPRING
TOPRING
42.140
TOPRING TOPRING
描述
TOPRING 42.140
Straight Connector; 8MM Outside Diameter; 1/8 MBSPT Thread; Polymer Body; Nickel-Plated Brass Threaded Body
制造商部件号
42.140
BDI部件号
18389688
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%B6%B2%E5%8E%8B/%E9%85%8D%E4%BB%B6-%E9%80%82%E9%85%8D%E5%99%A8/42-140/p/18389688
单价(不含税)
请求报价
BDIExpress
|
BDI- 加拿大 | 4 |
产品详细信息
分类
最低订购量
无
EAN条码
0774679421403
重量 / Kilogram
0
Product Group - BDI
F02172
名称
Connector
产品明细
Connector
产品规格
Straight Connector; 8MM Outside Diameter; 1/8 MBSPT Thread; Polymer Body; Nickel-Plated Brass Threaded Body
详细描述
Straight Connector; 8MM Outside Diameter; 1/8 MBSPT Thread; Polymer Body; Nickel-Plated Brass Threaded Body