

GATES
GATES
4G-4MFFORBKHD
GATES GATES
描述
GATES 4G-4MFFORBKHD
Hose Coupling; Mega Crimp; Bite-The-Wire Crimp; Full-Torque Nut; 0.252" Hose Inside Diameter; 0.866" Stem Diameter; O-Ring Face Seal Fitting Type; Straight Configuration; Steel; TuffCoat Plated; O-Ring Seal Type; Flat Face O-Ring Location; No.4 MFFORBKHD End Connection Type; 9/16"-18 End Connection Size; 0.866" Nut Size; 1.776" Cutoff Size; 2.799" Length
制造商部件号
4G-4MFFORBKHD
BDI部件号
20534022
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%B6%B2%E5%8E%8B/%E9%85%8D%E4%BB%B6-%E9%80%82%E9%85%8D%E5%99%A8/4G-4MFFORBKHD/p/20534022
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0770075679745
重量 / Kilogram
0.09
Product Group - BDI
F02172
名称
Coupling
关键字串
Hose
制造商货号
G25228-0404
制造商内部编号
710417295
重量/磅
0.2068
产品明细
Hose Coupling
产品规格
Mega Crimp; Bite-The-Wire Crimp; Full-Torque Nut; 0.252" Hose Inside Diameter; 0.866" Stem Diameter; O-Ring Face Seal Fitting Type; Straight Configuration; Steel; TuffCoat Plated; O-Ring Seal Type; Flat Face O-Ring Location; No.4 MFFORBKHD End Connection Type; 9/16"-18 End Connection Size; 0.866" Nut Size; 1.776" Cutoff Size; 2.799" Length
详细描述
Hose Coupling; Mega Crimp; Bite-The-Wire Crimp; Full-Torque Nut; 0.252" Hose Inside Diameter; 0.866" Stem Diameter; O-Ring Face Seal Fitting Type; Straight Configuration; Steel; TuffCoat Plated; O-Ring Seal Type; Flat Face O-Ring Location; No.4 MFFORBKHD End Connection Type; 9/16"-18 End Connection Size; 0.866" Nut Size; 1.776" Cutoff Size; 2.799" Length