

ALEMITE PRODUCTS
ALEMITE PRODUCTS
500-E
ALEMITE PRODUCTS ALEMITE PRODUCTS
描述
ALEMITE PRODUCTS 500-E
Grease Fitting; Grease Gun; Standard Duty; Series-Professional; 16OZ Cartridge; 10000 PSI Operating; Lever Action Drive; Hose/Coupler Outlet; Die Cast Aluminum Tube; Comfort/Sure Grip Handle; Die Cast Aluminum/Vinyl Handle
制造商部件号
500-E
BDI部件号
18293385
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%B6%B2%E5%8E%8B/%E9%85%8D%E4%BB%B6-%E9%80%82%E9%85%8D%E5%99%A8/500-E/p/18293385
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0098468201480
重量 / Kilogram
0
Product Group - BDI
F02170
名称
Fitting
关键字串
Grease
产品明细
Grease Fitting
产品规格
Grease Fitting; Grease Gun; Standard Duty; Series-Professional; 16OZ Cartridge; 10000 PSI Operating; Lever Action Drive; Hose/Coupler Outlet; Die Cast Aluminum Tube; Comfort/Sure Grip Handle; Die Cast Aluminum/Vinyl Handle
详细描述
Grease Fitting; Grease Gun; Standard Duty; Series-Professional; 16OZ Cartridge; 10000 PSI Operating; Lever Action Drive; Hose/Coupler Outlet; Die Cast Aluminum Tube; Comfort/Sure Grip Handle; Die Cast Aluminum/Vinyl Handle