https://www.bdiexpress.com/medias/INDXXXXXXXXX-25152405-300X300.jpg?context=bWFzdGVyfHJvb3R8MTk2NDJ8aW1hZ2UvanBlZ3xhREkxTDJnNU55OHhNREUwTVRjMk1UZzJNemN4TUM5SlRrUllXRmhZV0ZoWVdGaGZNalV4TlRJME1EVmZNekF3V0RNd01DNXFjR2N8MmVlMmM3MjRmZGJlODBiYTJiYmY4ZThkMGFmZDg2YzNkZTkzYWMyMzczN2Q5MDBmZmM3MmYyNzdmMDk3NGE2ZQ
DEUBLIN
DEUBLIN
57-000B-002
DEUBLIN DEUBLIN
描述
DEUBLIN 57-000B-002
Rotary Union; 3/8"-18 NPT Left Hand Rotor Connection; 3/8"-18 NPT Housing Connection; Water/Steam/Hot Oil Fluid; 1Bar Steam Pressure; 121 Degree C Steam Temperature; 44MM Outside Diameter; 102MM Length; Forged Brass Housing; 3 Vent Holes; Stainless Steel Rotor
制造商部件号
57-000B-002
BDI部件号
25152405
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%B6%B2%E5%8E%8B/%E9%85%8D%E4%BB%B6-%E9%80%82%E9%85%8D%E5%99%A8/57-000B-002/p/25152405
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
F02172
名称
Union
关键字串
Rotary
产品明细
Rotary Union
产品规格
3/8"-18 NPT Left Hand Rotor Connection; 3/8"-18 NPT Housing Connection; Water/Steam/Hot Oil Fluid; 1Bar Steam Pressure; 121 Degree C Steam Temperature; 44MM Outside Diameter; 102MM Length; Forged Brass Housing; 3 Vent Holes; Stainless Steel Rotor
详细描述
Rotary Union; 3/8"-18 NPT Left Hand Rotor Connection; 3/8"-18 NPT Housing Connection; Water/Steam/Hot Oil Fluid; 1Bar Steam Pressure; 121 Degree C Steam Temperature; 44MM Outside Diameter; 102MM Length; Forged Brass Housing; 3 Vent Holes; Stainless Steel Rotor