https://www.bdiexpress.com/medias/INDMDACPLGXX-PPRDCNG-IRN-65486-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI4MjR8aW1hZ2UvanBlZ3xhREZtTDJnM09DODVPVGt5TVRJek1qRTVPVGs0TDBsT1JFMUVRVU5RVEVkWVdGOVFVRkpFUTA1SFgwbFNUbDgyTlRRNE5sOHpNREI0TXpBd0xtcHdad3xiYjJhZWZiNGRjMGM1YzUyZmY2YmJjYmIxMzgwOTk2MTNkODNkOTQxMzMyYTRlZDY5Y2UyYTAyMjM4NzFhZjZk
MIDLAND METAL
MIDLAND METAL
65-447
MIDLAND METAL MIDLAND METAL
描述
MIDLAND METAL 65-447
Pipe Coupling; 1-1/2" FNPT X 1/2" FNPT; 2.31" Length; Black Finish; Class 150; -20 To 150 Degree F Operating Temperature
制造商部件号
65-447
BDI部件号
21447540
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%B6%B2%E5%8E%8B/%E9%85%8D%E4%BB%B6-%E9%80%82%E9%85%8D%E5%99%A8/65-447/p/21447540
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0.32
Product Group - BDI
F02172
名称
Coupling
关键字串
Pipe Malleable Iron
产品明细
Pipe Coupling
产品规格
1-1/2" FNPT X 1/2" FNPT; 2.31" Length; Black Finish; Class 150; -20 To 150 Degree F Operating Temperature
详细描述
Pipe Coupling; 1-1/2" FNPT X 1/2" FNPT; 2.31" Length; Black Finish; Class 150; -20 To 150 Degree F Operating Temperature