![75-A-SS](/medias/INDXXXXXXXXX-17284329-300x300.jpg?context=bWFzdGVyfHJvb3R8MjI5ODF8aW1hZ2UvanBlZ3xhRGcxTDJobE1DODVPREkwTmpnNE56QXhORGN3TDBsT1JGaFlXRmhZV0ZoWVdGOHhOekk0TkRNeU9WOHpNREI0TXpBd0xtcHdad3w0NzNlNTI0Yzc5ZWEyMjQxOGYzNWY4ZjNlMmM0ZmZkZDY5MTI4YjY1YjFjZjcxYzk1MjZmY2I5N2JjZGVhZTRm)
![75-A-SS](/medias/INDXXXXXXXXX-17284329-300x300.jpg?context=bWFzdGVyfHJvb3R8MjI5ODF8aW1hZ2UvanBlZ3xhRGcxTDJobE1DODVPREkwTmpnNE56QXhORGN3TDBsT1JGaFlXRmhZV0ZoWVdGOHhOekk0TkRNeU9WOHpNREI0TXpBd0xtcHdad3w0NzNlNTI0Yzc5ZWEyMjQxOGYzNWY4ZjNlMmM0ZmZkZDY5MTI4YjY1YjFjZjcxYzk1MjZmY2I5N2JjZGVhZTRm)
17284329
Fittings And Adapters
DIXON VALVE
DIXON VALVE
75-A-SS
DIXON VALVE DIXON VALVE
Description
75-A-SS CAM AND GROOVE ADAPTER ; 3/4" ADAPTERXFNPT STAINLESS
Hose Adapter; Cam and Groove Type A Adapter X FNPT; 316 Stainless Steel Material; 3/4" Size; 250 PSI Maximum Operating Pressure; 25 Pack Per Box
Part #
75-A-SS
BDI #
17284329
![WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov](/_ui/desktop/new/img/icons/p65-warning.png)
Details
56.20461137
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Fittings-And-Adapters/75-A-SS/p/17284329
Your Price
$ 56.20 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141734
Weight / Kilogram
0.11
Product Group - BDI
F02172
Noun
Adapter
Keyword String
Hose
Weight / LBS
0.253
Product Detail
Hose Adapter
Product Specification
Hose Adapter; Cam and Groove Type A Adapter X FNPT; 316 Stainless Steel Material; 3/4" Size; 250 PSI Maximum Operating Pressure; 25 Pack Per Box
Long Description
Hose Adapter; Cam and Groove Type A Adapter X FNPT; 316 Stainless Steel Material; 3/4" Size; 250 PSI Maximum Operating Pressure; 25 Pack Per Box