https://www.bdiexpress.com/medias/INDXXXNIPPLE-PIPE-800-AL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE0Njl8aW1hZ2UvanBlZ3xhRFpqTDJnME5pOHhNRFV3TnpRM056a3dPVFV6TkM5SlRrUllXRmhPU1ZCUVRFVmZVRWxRUlY4NE1EQmZRVXhmTXpBd2VETXdNQzVxY0djfDkwOWNjYmZjZDY5OTQ1MDhiY2U5MzBlNDg1ZjQ4MmUyZDFhY2Q5YWMzNmE3MjA2YTUyOGRjYTgyY2FlM2M0Y2M
MERIT BRASS
MERIT BRASS
8040-350
MERIT BRASS MERIT BRASS
描述
MERIT BRASS 8040-350
Pipe Nipple; 2-1/2" MNPT Thread Size; 3-1/2" Length; Aluminum; Schedule 40; Grade 6061; Threaded on Both Ends; 10 Per Pack
制造商部件号
8040-350
BDI部件号
27494014
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%B6%B2%E5%8E%8B/%E9%85%8D%E4%BB%B6-%E9%80%82%E9%85%8D%E5%99%A8/8040-350/p/27494014
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0671404047146
重量 / Kilogram
0.62
Product Group - BDI
F02172
名称
Nipple
关键字串
Pipe
重量/磅
0.62
产品明细
Pipe Nipple
产品规格
2-1/2" MNPT Thread Size; 3-1/2" Length; Aluminum; Schedule 40; Grade 6061; Threaded on Both Ends; 10 Per Pack
详细描述
Pipe Nipple; 2-1/2" MNPT Thread Size; 3-1/2" Length; Aluminum; Schedule 40; Grade 6061; Threaded on Both Ends; 10 Per Pack