https://www.bdiexpress.com/medias/SROSPAELBXXX-PIP-90DEG-PVC-806-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI1Nzl8aW1hZ2UvanBlZ3xhREEwTDJnNE9TODVPVGt5TVRZM09UZ3hNRGcyTDFOU1QxTlFRVVZNUWxoWVdGOVFTVkJmT1RCRVJVZGZVRlpEWHpnd05sOHpNREI0TXpBd0xtcHdad3w2ZjI3ZDY5ZWZjNmZlNWY1ZWMyNTI3OTE1OGMzN2I3NjY5ZTIxNWEyODkwMWU3ODM2ODIyZmU3NDg2OGM0MTU5
https://www.bdiexpress.com/medias/SROSPAELBXXX-PIP-90DEG-PVC-806-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI1Nzl8aW1hZ2UvanBlZ3xhREEwTDJnNE9TODVPVGt5TVRZM09UZ3hNRGcyTDFOU1QxTlFRVVZNUWxoWVdGOVFTVkJmT1RCRVJVZGZVRlpEWHpnd05sOHpNREI0TXpBd0xtcHdad3w2ZjI3ZDY5ZWZjNmZlNWY1ZWMyNTI3OTE1OGMzN2I3NjY5ZTIxNWEyODkwMWU3ODM2ODIyZmU3NDg2OGM0MTU5
SPEARS PVC
SPEARS PVC
806-020
SPEARS PVC SPEARS PVC
描述
SPEARS PVC 806-020
Pipe Elbow; 90 Degree; 2" Socket; Schedule 80; Gray; 2-7/8" Outside Diameter; 4-3/8" Length; 7/8" Wall Thickness; Molded; 140 Degree F Temperature
制造商部件号
806-020
BDI部件号
21458359
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%B6%B2%E5%8E%8B/%E9%85%8D%E4%BB%B6-%E9%80%82%E9%85%8D%E5%99%A8/806-020/p/21458359
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
F02172
名称
Elbow
关键字串
Pipe PVC
产品明细
Pipe Elbow
产品规格
90 Degree; 2" Socket; Schedule 80; Gray; 2-7/8" Outside Diameter; 4-3/8" Length; 7/8" Wall Thickness; Molded; 140 Degree F Temperature
详细描述
Pipe Elbow; 90 Degree; 2" Socket; Schedule 80; Gray; 2-7/8" Outside Diameter; 4-3/8" Length; 7/8" Wall Thickness; Molded; 140 Degree F Temperature

