https://www.bdiexpress.com/medias/INDXXXXXXXXX-25134675-300X300.jpg?context=bWFzdGVyfHJvb3R8MTM0Nzl8aW1hZ2UvanBlZ3xhRGN3TDJneVl5OHhNREUwTWpJeU1EVTFNREUzTkM5SlRrUllXRmhZV0ZoWVdGaGZNalV4TXpRMk56VmZNekF3V0RNd01DNXFjR2N8YzA0NmMxOWU2M2U5NzFlZWYwZDViYzJhM2FiNTJlY2I3ODRiNzZmN2M2MjJiY2Q1NTNmYzVlNGI3OTc1MTc2ZQ
PERMA
PERMA
901022
PERMA PERMA
描述
PERMA 901022
Pipe Elbow; 45 Degree; 1/4"-28 UNF Male Thread X 1/4" FNPT Thread; 45 Degree Angle; Nickel Plated Material
制造商部件号
901022
BDI部件号
25134675
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%B6%B2%E5%8E%8B/%E9%85%8D%E4%BB%B6-%E9%80%82%E9%85%8D%E5%99%A8/901022/p/25134675
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
F02172
名称
Elbow
关键字串
Pipe Brass
产品明细
Pipe Elbow
产品规格
45 Degree; 1/4"-28 UNF Male Thread X 1/4" FNPT Thread; 45 Degree Angle; Nickel Plated Material
详细描述
Pipe Elbow; 45 Degree; 1/4"-28 UNF Male Thread X 1/4" FNPT Thread; 45 Degree Angle; Nickel Plated Material