https://www.bdiexpress.com/medias/INDXXXXXXXXX-25134711-300X300.jpg?context=bWFzdGVyfHJvb3R8MTU3MzF8aW1hZ2UvanBlZ3xhREJpTDJnek1DOHhNREUwTWpJeE16QTBOak13TWk5SlRrUllXRmhZV0ZoWVdGaGZNalV4TXpRM01URmZNekF3V0RNd01DNXFjR2N8NjJiYjQwYmMxNTIwN2RjNGUxMWVlYWNkOWEzMDc5ZWY5YzNhOGMxN2MwZGMyOTVjN2JlNGM1MTg3NWIyMzViZg
PERMA
PERMA
901174
PERMA PERMA
描述
PERMA 901174
Tube Connector; 3/8" Outside Diameter X 1/4" MNPT Thread; 30MM Length; 17.5MM Hexagonal Diameter; Nickel Plated/Plastic Material
制造商部件号
901174
BDI部件号
25134711
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%B6%B2%E5%8E%8B/%E9%85%8D%E4%BB%B6-%E9%80%82%E9%85%8D%E5%99%A8/901174/p/25134711
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
F02172
名称
Connector
关键字串
Tube
产品明细
Tube Connector
产品规格
3/8" Outside Diameter X 1/4" MNPT Thread; 30MM Length; 17.5MM Hexagonal Diameter; Nickel Plated/Plastic Material
详细描述
Tube Connector; 3/8" Outside Diameter X 1/4" MNPT Thread; 30MM Length; 17.5MM Hexagonal Diameter; Nickel Plated/Plastic Material