https://www.bdiexpress.com/medias/INDXXXXXXXXX-25118865-300X300.jpg?context=bWFzdGVyfHJvb3R8MTg2MjV8aW1hZ2UvanBlZ3xhR0ZtTDJobFl5OHhNREUwTVRjeU16TTVOREEzT0M5SlRrUllXRmhZV0ZoWVdGaGZNalV4TVRnNE5qVmZNekF3V0RNd01DNXFjR2N8NDEzZTA5YmM2YjM1MjliMWZjY2YxNTRjODAyZjNiYmZkZDU4NjUzNDA4ZGM4MmJlN2JmOTMwMTQwOGNmZjUzZg
DEUBLIN
DEUBLIN
BC-54100-48-66
DEUBLIN DEUBLIN
描述
DEUBLIN BC-54100-48-66
Rotary Union; 203.2MM Flange Rotor Connection; 3"-8 NPT Housing Connection; 17.2Bar Steam Pressure; 205 Degree C Steam Temperature; 200.2MM Outside Diameter; 339MM Length; Hardened Sleeve and Nickel Plated End Cap
制造商部件号
BC-54100-48-66
BDI部件号
25122330
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%B6%B2%E5%8E%8B/%E9%85%8D%E4%BB%B6-%E9%80%82%E9%85%8D%E5%99%A8/BC-54100-48-66/p/25122330
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
25.86
Product Group - BDI
F02172
名称
Union
关键字串
Rotary
产品明细
Rotary Union
产品规格
203.2MM Flange Rotor Connection; 3"-8 NPT Housing Connection; 17.2Bar Steam Pressure; 205 Degree C Steam Temperature; 200.2MM Outside Diameter; 339MM Length; Hardened Sleeve and Nickel Plated End Cap
详细描述
Rotary Union; 203.2MM Flange Rotor Connection; 3"-8 NPT Housing Connection; 17.2Bar Steam Pressure; 205 Degree C Steam Temperature; 200.2MM Outside Diameter; 339MM Length; Hardened Sleeve and Nickel Plated End Cap