BDI APPROVED
BDI APPROVED
BK14
BDI APPROVED BDI APPROVED
描述
BDI APPROVED BK14
Beam Clamp; 0-43/64" Maximum Jaw Opening; 1/4"-20 Thread Rod; 1.39" Length; 1/4" X 1" Bolt Size; Zinc Plated Steel; Case Hardened Steel Bolt; Tapped Threads Back And Bottom; One Fastening Hole; With Set Screw
制造商部件号
BK14
BDI部件号
22634226
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%B6%B2%E5%8E%8B/%E9%85%8D%E4%BB%B6-%E9%80%82%E9%85%8D%E5%99%A8/BK14/p/22634226
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
F00234
名称
Clamp
关键字串
Beam
产品明细
Beam Clamp
产品规格
0-43/64" Maximum Jaw Opening; 1/4"-20 Thread Rod; 1.39" Length; 1/4" X 1" Bolt Size; Zinc Plated Steel; Case Hardened Steel Bolt; Tapped Threads Back And Bottom; One Fastening Hole; With Set Screw
详细描述
Beam Clamp; 0-43/64" Maximum Jaw Opening; 1/4"-20 Thread Rod; 1.39" Length; 1/4" X 1" Bolt Size; Zinc Plated Steel; Case Hardened Steel Bolt; Tapped Threads Back And Bottom; One Fastening Hole; With Set Screw