https://www.bdiexpress.com/medias/INDXXXXXXXXX-166-CH16-300x300.jpg?context=bWFzdGVyfHJvb3R8NTUwM3xpbWFnZS9qcGVnfGFEZzFMMmd6T1M4eE1ETXlPRGMzTnpJNU16ZzFOQzlKVGtSWVdGaFlXRmhZV0ZoZk1UWTJYME5JTVRaZk16QXdlRE13TUM1cWNHY3xmZDNjMDlmYTVjZDU2N2M1NDM2ODBmMDU1YzZjMjA1YmE2ZWMwMjViMzFjODFjMzU2NGNmMzliNDAwOGMxMWYw
COILHOSE PNEUMATICS
COILHOSE PNEUMATICS
CH16
COILHOSE PNEUMATICS COILHOSE PNEUMATICS
描述
COILHOSE PNEUMATICS CH16
Air Hose Fitting; Brass/Chrome Plated Body Material; Female/Female Connection Type; 1/4" NPT Female Thread; Inch Measuring System; Offset Shape; For Tire Inflation Application
制造商部件号
CH16
BDI部件号
22202206
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%B6%B2%E5%8E%8B/%E9%85%8D%E4%BB%B6-%E9%80%82%E9%85%8D%E5%99%A8/CH16/p/22202206
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0029292317665
重量 / Kilogram
0.08
Product Group - BDI
F02172
名称
Fitting
关键字串
Air Hose
制造商货号
166-CH16
重量/磅
0.2
产品明细
Air Hose Fitting
产品规格
Brass/Chrome Plated Body Material; Female/Female Connection Type; 1/4" NPT Female Thread; Inch Measuring System; Offset Shape; For Tire Inflation Application
详细描述
Air Hose Fitting; Brass/Chrome Plated Body Material; Female/Female Connection Type; 1/4" NPT Female Thread; Inch Measuring System; Offset Shape; For Tire Inflation Application