TIMKEN LOVEJOY
TIMKEN LOVEJOY
ELASTIC BUSHING 18MM TUBING
TIMKEN LOVEJOY TIMKEN LOVEJOY
描述
TIMKEN LOVEJOY ELASTIC BUSHING 18MM TUBING
Tube Bushing; 18MM Outer Diameter; 24MM Inside Diameter; Elastic Material; 194 to 203 Deg F Temperature
制造商部件号
ELASTIC BUSHING 18MM TUBING
BDI部件号
599705
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%B6%B2%E5%8E%8B/%E9%85%8D%E4%BB%B6-%E9%80%82%E9%85%8D%E5%99%A8/ELASTIC-BUSHING-18MM-TUBING/p/599705
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0845271019326
重量 / Kilogram
0.009
Product Group - BDI
F02234
名称
Bushing
关键字串
Tube
产品明细
Tube Bushing
产品规格
18MM Outer Diameter; 24MM Inside Diameter; Elastic Material; 194 to 203 Deg F Temperature
详细描述
Tube Bushing; 18MM Outer Diameter; 24MM Inside Diameter; Elastic Material; 194 to 203 Deg F Temperature