https://www.bdiexpress.com/medias/INDGATCPLGXX-B-FJSX-SS-G17200-1ANGR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU4NDV8aW1hZ2UvanBlZ3xhRFJrTDJobE1DOHhNRE13TkRFeU16QXhNVEV3TWk5SlRrUkhRVlJEVUV4SFdGaGZRbDlHU2xOWVgxTlRYMGN4TnpJd01GOHhRVTVIVWw4ek1EQjRNekF3TG1wd1p3fGQ0YTE2NTQzZjAwMGJmZTMyMTcyZjNlZWM3MzQ2OWI1MjAyNmQ5MTcxYzJlMjJmOGFhOTcyYWNjM2ZmZGU4M2M
GATES
GATES
G17210-0404
GATES GATES
描述
GATES G17210-0404
Hose Coupling; Stainless Steel Braid; 0.252" Hose Inside Diameter; 0.5" Stem Diameter; JIC 37 Deg Flare Fitting Type; Straight Configuration; 316 Stainless Steel; Mated Angle Seal Type; 37 Deg Mating Angle; Standard Nose Seat; Swivel; No.4 FJX End Connection Type; 7/16"-20 End Connection Size; 0.559" Nut Size; 1.217" Cutoff Size; 2.244" Length
制造商部件号
G17210-0404
BDI部件号
1107495
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%B6%B2%E5%8E%8B/%E9%85%8D%E4%BB%B6-%E9%80%82%E9%85%8D%E5%99%A8/G17210-0404/p/1107495
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0770075416210
重量 / Kilogram
0.03
Product Group - BDI
F02172
名称
Coupling
关键字串
Hose
制造商货号
G17210-0404
制造商内部编号
736201205
重量/磅
0.065
产品明细
Hose Coupling
产品规格
Stainless Steel Braid; 0.252" Hose Inside Diameter; 0.5" Stem Diameter; JIC 37 Deg Flare Fitting Type; Straight Configuration; 316 Stainless Steel; Mated Angle Seal Type; 37 Deg Mating Angle; Standard Nose Seat; Swivel; No.4 FJX End Connection Type; 7/16"-20 End Connection Size; 0.559" Nut Size; 1.217" Cutoff Size; 2.244" Length
详细描述
Hose Coupling; Stainless Steel Braid; 0.252" Hose Inside Diameter; 0.5" Stem Diameter; JIC 37 Deg Flare Fitting Type; Straight Configuration; 316 Stainless Steel; Mated Angle Seal Type; 37 Deg Mating Angle; Standard Nose Seat; Swivel; No.4 FJX End Connection Type; 7/16"-20 End Connection Size; 0.559" Nut Size; 1.217" Cutoff Size; 2.244" Length