https://www.bdiexpress.com/medias/INDGATCPLGXX-B-FJSX90-SS-G172-1ANGR-300x300.jpg?context=bWFzdGVyfHJvb3R8OTI0NHxpbWFnZS9qcGVnfGFHSXdMMmc1TWk4eE1ETXdORFF5TURVME5EVTBNaTlKVGtSSFFWUkRVRXhIV0ZoZlFsOUdTbE5ZT1RCZlUxTmZSekUzTWw4eFFVNUhVbDh6TURCNE16QXdMbXB3Wnd8MTJlYTQ1MDU2OGZiZTZmMzAwYjg1MGEyMjMyZThkZTc4MTNkNjI4MWM1NjA2NjI5ZTc1ZjgxZDUxYzZjYTk5Mw
GATES
GATES
G17213-0404
GATES GATES
描述
GATES G17213-0404
Hose Coupling; Stainless Steel Braid; 0.252" Hose Inside Diameter; Dual Seat FJX/SAE Fitting Type; Bent Tube Configuration; 90 Deg Angle; 316 Stainless Steel; Mated Angle Seal Type; 37/45 Deg Mating Angle; Swivel; No.4 FJSX End Connection Type; 7/16"-20 End Connection Size; 0.559" Nut Size; 0.902" Cutoff Size; 1.921" Length1.26" Drop Size
制造商部件号
G17213-0404
BDI部件号
1107494
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%B6%B2%E5%8E%8B/%E9%85%8D%E4%BB%B6-%E9%80%82%E9%85%8D%E5%99%A8/G17213-0404/p/1107494
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0770075433095
重量 / Kilogram
0.03
Product Group - BDI
F02172
名称
Coupling
关键字串
Hose
制造商货号
G17213-0404
制造商内部编号
736221215
重量/磅
0.07
产品明细
Hose Coupling
产品规格
Stainless Steel Braid; 0.252" Hose Inside Diameter; Dual Seat FJX/SAE Fitting Type; Bent Tube Configuration; 90 Deg Angle; 316 Stainless Steel; Mated Angle Seal Type; 37/45 Deg Mating Angle; Swivel; No.4 FJSX End Connection Type; 7/16"-20 End Connection Size; 0.559" Nut Size; 0.902" Cutoff Size; 1.921" Length1.26" Drop Size
详细描述
Hose Coupling; Stainless Steel Braid; 0.252" Hose Inside Diameter; Dual Seat FJX/SAE Fitting Type; Bent Tube Configuration; 90 Deg Angle; 316 Stainless Steel; Mated Angle Seal Type; 37/45 Deg Mating Angle; Swivel; No.4 FJSX End Connection Type; 7/16"-20 End Connection Size; 0.559" Nut Size; 0.902" Cutoff Size; 1.921" Length1.26" Drop Size