https://www.bdiexpress.com/medias/INDGATCPLGXX-GS-FJX-G20170-1ANGR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYwNDJ8aW1hZ2UvanBlZ3xhR1V3TDJoaFlpOHhNRE13TkRRd056TTNNVGd3Tmk5SlRrUkhRVlJEVUV4SFdGaGZSMU5mUmtwWVgwY3lNREUzTUY4eFFVNUhVbDh6TURCNE16QXdMbXB3Wnd8NjgxZjgzMTQ4Zjk0YWFkZjhmNzZiYTkxMTE3YjgyYmIzMGMxODlhMWNmMTk2MzliNTY3NmQ1YzU5MmViMzg3OA
GATES
GATES
G20170-0808X
GATES GATES
描述
GATES G20170-0808X
Hose Coupling; Global Spiral; Bite-The-Wire Crimp; 0.5" Hose Inside Diameter; 0.875" Stem Diameter; JIC 37 Deg Flare Fitting Type; Straight Configuration; Steel; TuffCoat Plated; Mated Angle Seal Type; 37 Deg Mating Angle; Standard Nose Seat; Swivel; No.8 FJX End Connection Type; 3/4"-16 End Connection Size; 0.875" Nut Size; 1.358" Cutoff Size; 2.831" Length; 250 Deg F Temperature
制造商部件号
G20170-0808X
BDI部件号
1116301
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%B6%B2%E5%8E%8B/%E9%85%8D%E4%BB%B6-%E9%80%82%E9%85%8D%E5%99%A8/G20170-0808X/p/1116301
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0072053659078
重量 / Kilogram
0.07
Product Group - BDI
F02172
名称
Coupling
关键字串
Hose
制造商货号
G20170-0808X
制造商内部编号
73472424
重量/磅
0.165
产品明细
Hose Coupling
产品规格
Global Spiral; Bite-The-Wire Crimp; 0.5" Hose Inside Diameter; 0.875" Stem Diameter; JIC 37 Deg Flare Fitting Type; Straight Configuration; Steel; TuffCoat Plated; Mated Angle Seal Type; 37 Deg Mating Angle; Standard Nose Seat; Swivel; No.8 FJX End Connection Type; 3/4"-16 End Connection Size; 0.875" Nut Size; 1.358" Cutoff Size; 2.831" Length; 250 Deg F Temperature
详细描述
Hose Coupling; Global Spiral; Bite-The-Wire Crimp; 0.5" Hose Inside Diameter; 0.875" Stem Diameter; JIC 37 Deg Flare Fitting Type; Straight Configuration; Steel; TuffCoat Plated; Mated Angle Seal Type; 37 Deg Mating Angle; Standard Nose Seat; Swivel; No.8 FJX End Connection Type; 3/4"-16 End Connection Size; 0.875" Nut Size; 1.358" Cutoff Size; 2.831" Length; 250 Deg F Temperature