

GATES
GATES
G20180-0606
GATES GATES
描述
GATES G20180-0606
Hose Coupling; Global Spiral; Bite-The-Wire Crimp; 0.374" Hose Inside Diameter; JIC 37 Deg Flare Fitting Type; Bent Tube Configuration; 90 Deg Angle; Steel; TuffCoat Plated; Mated Angle Seal Type; 37 Deg Mating Angle; Standard Nose Seat; Swivel; No.6 FJX End Connection Type; 9/16"-18 End Connection Size; 0.75" Nut Size; 1.701" Cutoff Size; 3.11" Length; 1.496" Drop Size; 250 Deg F Temperature
制造商部件号
G20180-0606
BDI部件号
1113113
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%B6%B2%E5%8E%8B/%E9%85%8D%E4%BB%B6-%E9%80%82%E9%85%8D%E5%99%A8/G20180-0606/p/1113113
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0770075356387
重量 / Kilogram
0.09
Product Group - BDI
F02172
名称
Coupling
关键字串
Hose
制造商货号
G20180-0606
制造商内部编号
734784045
重量/磅
0.09
产品明细
Hose Coupling
产品规格
Global Spiral; Bite-The-Wire Crimp; 0.374" Hose Inside Diameter; JIC 37 Deg Flare Fitting Type; Bent Tube Configuration; 90 Deg Angle; Steel; TuffCoat Plated; Mated Angle Seal Type; 37 Deg Mating Angle; Standard Nose Seat; Swivel; No.6 FJX End Connection Type; 9/16"-18 End Connection Size; 0.75" Nut Size; 1.701" Cutoff Size; 3.11" Length; 1.496" Drop Size; 250 Deg F Temperature
详细描述
Hose Coupling; Global Spiral; Bite-The-Wire Crimp; 0.374" Hose Inside Diameter; JIC 37 Deg Flare Fitting Type; Bent Tube Configuration; 90 Deg Angle; Steel; TuffCoat Plated; Mated Angle Seal Type; 37 Deg Mating Angle; Standard Nose Seat; Swivel; No.6 FJX End Connection Type; 9/16"-18 End Connection Size; 0.75" Nut Size; 1.701" Cutoff Size; 3.11" Length; 1.496" Drop Size; 250 Deg F Temperature