

GATES
GATES
G20304-1212
GATES GATES
描述
GATES G20304-1212
Hose Coupling; Global Spiral; Bite-The-Wire Crimp; 0.752" Hose Inside Diameter; Flange To Code 61 O-Ring Fitting Type; Bent Tube Configuration; 30 Deg Angle; Steel; TuffCoat Plated; O-Ring Seal Type; 5000PSI Maximum Working Pressure; 0.27" Flange Thickness; 1.5" Flange Diameter; No.12 FL End Connection; 3.071" Cutoff Size; 5.079" Length; 0.63" Drop Size; 250 Deg F Temperature
制造商部件号
G20304-1212
BDI部件号
1092832
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%B6%B2%E5%8E%8B/%E9%85%8D%E4%BB%B6-%E9%80%82%E9%85%8D%E5%99%A8/G20304-1212/p/1092832
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0072053454598
重量 / Kilogram
0.25
Product Group - BDI
F02172
名称
Coupling
关键字串
Hose
制造商货号
G20304-1212
制造商内部编号
734743445
重量/磅
0.55
产品明细
Hose Coupling
产品规格
Global Spiral; Bite-The-Wire Crimp; 0.752" Hose Inside Diameter; Flange To Code 61 O-Ring Fitting Type; Bent Tube Configuration; 30 Deg Angle; Steel; TuffCoat Plated; O-Ring Seal Type; 5000PSI Maximum Working Pressure; 0.27" Flange Thickness; 1.5" Flange Diameter; No.12 FL End Connection; 3.071" Cutoff Size; 5.079" Length; 0.63" Drop Size; 250 Deg F Temperature
详细描述
Hose Coupling; Global Spiral; Bite-The-Wire Crimp; 0.752" Hose Inside Diameter; Flange To Code 61 O-Ring Fitting Type; Bent Tube Configuration; 30 Deg Angle; Steel; TuffCoat Plated; O-Ring Seal Type; 5000PSI Maximum Working Pressure; 0.27" Flange Thickness; 1.5" Flange Diameter; No.12 FL End Connection; 3.071" Cutoff Size; 5.079" Length; 0.63" Drop Size; 250 Deg F Temperature