https://www.bdiexpress.com/medias/INDGATCPLGXX-GSP-FL60-G22309-1ANGR-300x300.jpg?context=bWFzdGVyfHJvb3R8ODE0M3xpbWFnZS9qcGVnfGFEVmhMMmczT1M4eE1ETXdORE13TnpRMk1qRTNOQzlKVGtSSFFWUkRVRXhIV0ZoZlIxTlFYMFpNTmpCZlJ6SXlNekE1WHpGQlRrZFNYek13TUhnek1EQXVhbkJufDcxNDA2ODFiZDFiNGMwMmUwMjkwYTZkMmRlZTk4ZmNjMGVjOWNmZDYyMTBkZTdhMDY3NDI0MWZmODBkYjk0ZjU
GATES
GATES
G22309-3232
GATES GATES
描述
GATES G22309-3232
Hose Coupling; Global Spiral Plus; 2" Hose Inside Diameter; Flange To Code 61 O-Ring Fitting Type; Bent Tube Configuration; 60 Deg Angle; Steel; TuffCoat Plated; O-Ring Seal Type; 3000PSI Maximum Working Pressure; 0.38" Flange Thickness; 2.81" Flange Diameter; No.32 FL End Connection; 6.587" Cutoff Size; 10.201" Length2.953" Drop Size
制造商部件号
G22309-3232
BDI部件号
1104164
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%B6%B2%E5%8E%8B/%E9%85%8D%E4%BB%B6-%E9%80%82%E9%85%8D%E5%99%A8/G22309-3232/p/1104164
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0770075424666
重量 / Kilogram
2.32
Product Group - BDI
F02172
名称
Coupling
关键字串
Hose
制造商货号
G22309-3232
制造商内部编号
734745805
重量/磅
5.11
产品明细
Hose Coupling
产品规格
Global Spiral Plus; 2" Hose Inside Diameter; Flange To Code 61 O-Ring Fitting Type; Bent Tube Configuration; 60 Deg Angle; Steel; TuffCoat Plated; O-Ring Seal Type; 3000PSI Maximum Working Pressure; 0.38" Flange Thickness; 2.81" Flange Diameter; No.32 FL End Connection; 6.587" Cutoff Size; 10.201" Length2.953" Drop Size
详细描述
Hose Coupling; Global Spiral Plus; 2" Hose Inside Diameter; Flange To Code 61 O-Ring Fitting Type; Bent Tube Configuration; 60 Deg Angle; Steel; TuffCoat Plated; O-Ring Seal Type; 3000PSI Maximum Working Pressure; 0.38" Flange Thickness; 2.81" Flange Diameter; No.32 FL End Connection; 6.587" Cutoff Size; 10.201" Length2.953" Drop Size