

GATES
GATES
G25235-1008
GATES GATES
描述
GATES G25235-1008
Hose Coupling; Mega Crimp; Bite-The-Wire Crimp; Full-Torque Nut; 0.626" Hose Inside Diameter; O-Ring Face Seal Fitting Type; Bent Tube Configuration; 45 Deg Angle; Steel; TuffCoat Plated; O-Ring Seal Type; Flat Face O-Ring Location; Swivel; No.8 FFORX End Connection Type; 13/16"-16 End Connection Size; 0.945" Nut Size; 2.323" Cutoff Size; 3.811" Length0.591" Drop Size
制造商部件号
G25235-1008
BDI部件号
1090281
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%B6%B2%E5%8E%8B/%E9%85%8D%E4%BB%B6-%E9%80%82%E9%85%8D%E5%99%A8/G25235-1008/p/1090281
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0770075359982
重量 / Kilogram
0.19
Product Group - BDI
F02172
名称
Coupling
关键字串
Hose
制造商货号
G25235-1008
制造商内部编号
710422165
重量/磅
0.421
产品明细
Hose Coupling
产品规格
Mega Crimp; Bite-The-Wire Crimp; Full-Torque Nut; 0.626" Hose Inside Diameter; O-Ring Face Seal Fitting Type; Bent Tube Configuration; 45 Deg Angle; Steel; TuffCoat Plated; O-Ring Seal Type; Flat Face O-Ring Location; Swivel; No.8 FFORX End Connection Type; 13/16"-16 End Connection Size; 0.945" Nut Size; 2.323" Cutoff Size; 3.811" Length0.591" Drop Size
详细描述
Hose Coupling; Mega Crimp; Bite-The-Wire Crimp; Full-Torque Nut; 0.626" Hose Inside Diameter; O-Ring Face Seal Fitting Type; Bent Tube Configuration; 45 Deg Angle; Steel; TuffCoat Plated; O-Ring Seal Type; Flat Face O-Ring Location; Swivel; No.8 FFORX End Connection Type; 13/16"-16 End Connection Size; 0.945" Nut Size; 2.323" Cutoff Size; 3.811" Length0.591" Drop Size