

GATES
GATES
G25830-1010X
GATES GATES
描述
GATES G25830-1010X
Hose Coupling; Mega Crimp; Bite-The-Wire Crimp; Full-Torque Nut; 0.626" Hose Inside Diameter; British Standard Pipe Parallel Fitting Type; Straight Configuration; Steel; TuffCoat Plated; Mated Angle With O-Ring Seal Type; 30 Deg Seated Angle; 55 Deg Thread Angle; On Female With Inverted Nose Seat O-Ring Location; Swivel; No.10 FBSPORX End Connection Type; 5/8"-14 End Connection Size; 1.181" Nut Size; 0.728" Cutoff Size; 2.205" Length
制造商部件号
G25830-1010X
BDI部件号
1090277
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%B6%B2%E5%8E%8B/%E9%85%8D%E4%BB%B6-%E9%80%82%E9%85%8D%E5%99%A8/G25830-1010X/p/1090277
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0072053795912
重量 / Kilogram
0.18
Product Group - BDI
F02172
名称
Coupling
关键字串
Hose
制造商货号
G25830-1010X
制造商内部编号
71009944
重量/磅
0.3938
产品明细
Hose Coupling
产品规格
Mega Crimp; Bite-The-Wire Crimp; Full-Torque Nut; 0.626" Hose Inside Diameter; British Standard Pipe Parallel Fitting Type; Straight Configuration; Steel; TuffCoat Plated; Mated Angle With O-Ring Seal Type; 30 Deg Seated Angle; 55 Deg Thread Angle; On Female With Inverted Nose Seat O-Ring Location; Swivel; No.10 FBSPORX End Connection Type; 5/8"-14 End Connection Size; 1.181" Nut Size; 0.728" Cutoff Size; 2.205" Length
详细描述
Hose Coupling; Mega Crimp; Bite-The-Wire Crimp; Full-Torque Nut; 0.626" Hose Inside Diameter; British Standard Pipe Parallel Fitting Type; Straight Configuration; Steel; TuffCoat Plated; Mated Angle With O-Ring Seal Type; 30 Deg Seated Angle; 55 Deg Thread Angle; On Female With Inverted Nose Seat O-Ring Location; Swivel; No.10 FBSPORX End Connection Type; 5/8"-14 End Connection Size; 1.181" Nut Size; 0.728" Cutoff Size; 2.205" Length