https://www.bdiexpress.com/medias/INDGATCPLGXX-C1T-RMPX-G27105-1ANGR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI4Mjh8aW1hZ2UvanBlZ3xhRFExTDJoa1ppOHhNRE13TkRNNE9UWTNOekE0Tmk5SlRrUkhRVlJEVUV4SFdGaGZRekZVWDFKTlVGaGZSekkzTVRBMVh6RkJUa2RTWHpNd01IZ3pNREF1YW5Cbnw0NGE0M2ViM2RjNDRlMDM2NWJmNzQ0ZTE3Y2FiOGRlMGZkNWVlOGFjZDIxYWVjMjJiNDQwMDMyMjk5ODc5Njk0
GATES
GATES
G27105-0808
GATES GATES
描述
GATES G27105-0808
Hose Coupling; T Series; Field Attachable; 0.5" Hose Inside Diameter; 0.75" Stem Diameter; Pipe To NPTF Fitting Type; Straight Configuration; Steel; Zinc Plated; Thread Interference Seal Type; 60 Deg Thread Angle; Swivel; No.8 MPX End Connection Type; 1/2"-14 End Connection Size; 1" Nut Size; 2.63" Cutoff Size; 3.992" Length; For Use With G1, G2H and G2L Hose
制造商部件号
G27105-0808
BDI部件号
1116043
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%B6%B2%E5%8E%8B/%E9%85%8D%E4%BB%B6-%E9%80%82%E9%85%8D%E5%99%A8/G27105-0808/p/1116043
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0072053142570
重量 / Kilogram
0.22
Product Group - BDI
F02172
名称
Coupling
关键字串
Hose
制造商货号
G27105-0808
制造商内部编号
723122465
重量/磅
0.48
产品明细
Hose Coupling
产品规格
T Series; Field Attachable; 0.5" Hose Inside Diameter; 0.75" Stem Diameter; Pipe To NPTF Fitting Type; Straight Configuration; Steel; Zinc Plated; Thread Interference Seal Type; 60 Deg Thread Angle; Swivel; No.8 MPX End Connection Type; 1/2"-14 End Connection Size; 1" Nut Size; 2.63" Cutoff Size; 3.992" Length
详细描述
Hose Coupling; T Series; Field Attachable; 0.5" Hose Inside Diameter; 0.75" Stem Diameter; Pipe To NPTF Fitting Type; Straight Configuration; Steel; Zinc Plated; Thread Interference Seal Type; 60 Deg Thread Angle; Swivel; No.8 MPX End Connection Type; 1/2"-14 End Connection Size; 1" Nut Size; 2.63" Cutoff Size; 3.992" Length; For Use With G1, G2H and G2L Hose