

GATES
GATES
G35502-0606
GATES GATES
描述
GATES G35502-0606
Hose Coupling; C5E Series; Type A1 Field Attachable; 0.311" Hose Inside Diameter; 0.5" Stem Diameter; SAE Inverted Flare Fitting Type; Bent Tube Configuration; 45 Deg Angle; Carbon Steel; Zinc Plated; Mated Angle Seal Type; 45 Deg Mating Angle; Inverted Nose Seat; Swivel; No.6 MIX End Connection Type; 5/8"-18 End Connection Size; 0.625" Nut Size; 2.94" Cutoff Size; 3.791" Length0.839" Drop Size
制造商部件号
G35502-0606
BDI部件号
1112631
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%B6%B2%E5%8E%8B/%E9%85%8D%E4%BB%B6-%E9%80%82%E9%85%8D%E5%99%A8/G35502-0606/p/1112631
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0072053169201
重量 / Kilogram
0.07
Product Group - BDI
F02172
名称
Coupling
关键字串
Hose
制造商货号
G35502-0606
制造商内部编号
723502795
重量/磅
0.16
产品明细
Hose Coupling
产品规格
C5E Series; Type A1 Field Attachable; 0.311" Hose Inside Diameter; 0.5" Stem Diameter; SAE Inverted Flare Fitting Type; Bent Tube Configuration; 45 Deg Angle; Carbon Steel; Zinc Plated; Mated Angle Seal Type; 45 Deg Mating Angle; Inverted Nose Seat; Swivel; No.6 MIX End Connection Type; 5/8"-18 End Connection Size; 0.625" Nut Size; 2.94" Cutoff Size; 3.791" Length0.839" Drop Size
详细描述
Hose Coupling; C5E Series; Type A1 Field Attachable; 0.311" Hose Inside Diameter; 0.5" Stem Diameter; SAE Inverted Flare Fitting Type; Bent Tube Configuration; 45 Deg Angle; Carbon Steel; Zinc Plated; Mated Angle Seal Type; 45 Deg Mating Angle; Inverted Nose Seat; Swivel; No.6 MIX End Connection Type; 5/8"-18 End Connection Size; 0.625" Nut Size; 2.94" Cutoff Size; 3.791" Length0.839" Drop Size