

GATES
GATES
G43100-3232X
GATES GATES
描述
GATES G43100-3232X
Hose Coupling; GL Series; Bubble Pattern Crimp Design; 2" Hose Inside Diameter; 2.5" Stem Diameter; Pipe To NPTF Fitting Type; Straight Configuration; Steel; TuffCoat Plated; Thread Interference/Mated Angle Seal Type; 30 Deg Mating Angle; 60 Deg Thread Angle; No.32 MP End Connection Type; 2"-11-1/2 End Connection Size; 2.331" Cutoff Size; 5.39" Length; For Larger-Diameter Hose Upto 4" Inside Diameter
制造商部件号
G43100-3232X
BDI部件号
1104093
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%B6%B2%E5%8E%8B/%E9%85%8D%E4%BB%B6-%E9%80%82%E9%85%8D%E5%99%A8/G43100-3232X/p/1104093
单价(不含税)
请求报价
BDIExpress
|
BDI- 加拿大 | 12 |
产品详细信息
分类
最低订购量
无
EAN条码
0072053664645
重量 / Kilogram
1.38
Product Group - BDI
F02172
名称
Coupling
关键字串
Hose
制造商货号
G43100-3232X
制造商内部编号
73480006
重量/磅
3.04
产品明细
Hose Coupling
产品规格
GL Series; Bubble Pattern Crimp Design; 2" Hose Inside Diameter; 2.5" Stem Diameter; Pipe To NPTF Fitting Type; Straight Configuration; Steel; TuffCoat Plated; Thread Interference/Mated Angle Seal Type; 30 Deg Mating Angle; 60 Deg Thread Angle; No.32 MP End Connection Type; 2"-11-1/2 End Connection Size; 2.331" Cutoff Size; 5.39" Length
详细描述
Hose Coupling; GL Series; Bubble Pattern Crimp Design; 2" Hose Inside Diameter; 2.5" Stem Diameter; Pipe To NPTF Fitting Type; Straight Configuration; Steel; TuffCoat Plated; Thread Interference/Mated Angle Seal Type; 30 Deg Mating Angle; 60 Deg Thread Angle; No.32 MP End Connection Type; 2"-11-1/2 End Connection Size; 2.331" Cutoff Size; 5.39" Length; For Larger-Diameter Hose Upto 4" Inside Diameter