

GATES
GATES
G43170-1212
GATES GATES
描述
GATES G43170-1212
Hose Coupling; GL Series; Bubble Pattern Crimp Design; 0.752" Hose Inside Diameter; 1.063" Stem Diameter; JIC 37 Deg Flare Fitting Type; Straight Configuration; Steel; TuffCoat Plated; Mated Angle Seal Type; 37 Deg Mating Angle; Standard Nose Seat; Swivel; No.12 FJX End Connection Type; 1-1/16"-12 End Connection Size; 1.25" Nut Size; 1.673" Cutoff Size; 3.681" Length; For Larger-Diameter Hose Upto 4" Inside Diameter
制造商部件号
G43170-1212
BDI部件号
1092747
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%B6%B2%E5%8E%8B/%E9%85%8D%E4%BB%B6-%E9%80%82%E9%85%8D%E5%99%A8/G43170-1212/p/1092747
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0072053464849
重量 / Kilogram
0.18
Product Group - BDI
F02172
名称
Coupling
关键字串
Hose
制造商货号
G43170-1212
制造商内部编号
734800205
重量/磅
0.4
产品明细
Hose Coupling
产品规格
GL Series; Bubble Pattern Crimp Design; 0.752" Hose Inside Diameter; 1.063" Stem Diameter; JIC 37 Deg Flare Fitting Type; Straight Configuration; Steel; TuffCoat Plated; Mated Angle Seal Type; 37 Deg Mating Angle; Standard Nose Seat; Swivel; No.12 FJX End Connection Type; 1-1/16"-12 End Connection Size; 1.25" Nut Size; 1.673" Cutoff Size; 3.681" Length
详细描述
Hose Coupling; GL Series; Bubble Pattern Crimp Design; 0.752" Hose Inside Diameter; 1.063" Stem Diameter; JIC 37 Deg Flare Fitting Type; Straight Configuration; Steel; TuffCoat Plated; Mated Angle Seal Type; 37 Deg Mating Angle; Standard Nose Seat; Swivel; No.12 FJX End Connection Type; 1-1/16"-12 End Connection Size; 1.25" Nut Size; 1.673" Cutoff Size; 3.681" Length; For Larger-Diameter Hose Upto 4" Inside Diameter